Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C256-2.75

  • Zoro # G923939309


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Thread Fit
2A
Thread Direction
Right Hand
Thread Size
1 1/8"-7
Minimum Thread Length
2 3/4 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C256-2.75
Zoro #
G923939309
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8"-7
Minimum Thread Length
2 3/4 in
Screw Size
7/8 in
Overall Length
16 11/16 in
Drive Size
1 11/16 in
Head Width
1 11/16 in
Head Height
11/16 in
Fastener Length
16 in
Wire Rope Length
16 11/16 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
90,000 psi
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Manufacturer Location
Made in USA*
Drive Type
External Hex
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Type
Coarse
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 16 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.