Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C224-2.75

  • Zoro # G623938732


product price:  $258.69
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Head Height
11/16 in
Includes Washer
No
Thread Direction
Right Hand
Thread Size
1 1/8"-7
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C224-2.75
Zoro #
G623938732
UPC #
-
Country of Origin
United States

Dimensions

Head Height
11/16 in
Thread Size
1 1/8"-7
Minimum Thread Length
2 3/4 in
Fastener Length
14 in
Overall Length
14 11/16 in
Screw Size
7/8 in
Head Width
1 11/16 in
Drive Size
1 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Thread Direction
Right Hand
Drive Type
External Hex
Thread Fit
2A
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.