Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C80-2.5

  • Zoro # G423937782


product price:  $99.79
/ea

Key Features

18-8 Material Grade/Class
Thread Size
1 1/8"-7
Includes Nut
No
Thread Type
Coarse
Thread Fit
2A
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C80-2.5
Zoro #
G423937782
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8"-7
Head Height
11/16 in
Drive Size
1 11/16 in
Screw Size
7/8 in
Fastener Length
5 in
Minimum Thread Length
2 1/2 in
Overall Length
5 11/16 in
Head Width
1 11/16 in
Wire Rope Length
5 11/16 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Thread Type
Coarse
Thread Fit
2A
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Drive Type
External Hex
Material Grade/Class
18-8
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Rockwell Hardness
HRB83
System of Measurement
Inch
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.