Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010014C192-3

  • Zoro # G023938745


product price:  $277.49
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Minimum Thread Length
3 in
Screw Size
9/16 in
Drive Size
1 7/8 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010014C192-3
Zoro #
G023938745
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
3 in
Screw Size
9/16 in
Drive Size
1 7/8 in
Fastener Length
12 in
Overall Length
12 25/32 in
Head Height
25/32 in
Head Width
1 7/8 in
Thread Size
1 1/4"-7
Wire Rope Length
12 25/32 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Includes Nut
No
Material Quality Standards
ASTM A582
Includes Washer
No
Drive Type
External Hex
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Fit
2A
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 25/32 in, Head Width 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.