Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101F32

  • Zoro # G823937696


product price:  $25.29
/ea

Key Features

18-8 Material Grade/Class
Head Width
1 1/2 in
Drive Type
External Hex
Material Quality Standards
ASTM A582
System of Measurement
Inch
Overall Length
2 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60101F32
Zoro #
G823937696
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/2 in
Thread Size
1"-14
Overall Length
2 39/64 in
Drive Size
1 1/2 in
Head Height
39/64 in
Fastener Length
2 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material Quality Standards
ASTM A582
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Thread Style
Fully Threaded
Includes Nut
No
Includes Washer
No
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material
Stainless Steel
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Thread Fit
2A
Thread Type
Fine

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.