Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60108C24

  • Zoro # G023937779


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

18-8 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Drive Size
1/4 in
Thread Direction
Right Hand
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60108C24
Zoro #
G023937779
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Fastener Length
1 1/2 in
Overall Length
1 39/64 in
Head Width
1/4 in
Head Height
7/64 in
Thread Size
#8-32

Details

Item
Hex Head Cap Screw
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive Type
External Hex
Includes Washer
No
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Includes Nut
No
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 7/64 in, Head Width 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.