Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60110C08

  • Zoro # G723938878


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Thread Type
Coarse
Drive Type
External Hex
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60110C08
Zoro #
G723938878
UPC #
-
Country of Origin
United States

Dimensions

Head Width
5/16 in
Fastener Length
1/2 in
Overall Length
5/8 in
Head Height
1/8 in
Thread Size
#10-24
Drive Size
5/16 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Thread Type
Coarse
Drive Type
External Hex
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Includes Washer
No
Material Grade/Class
18-8
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Thread Fit
2A
Includes Nut
No
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 1/8 in, Head Width 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.