Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60112C48-1.25-BX

  • Zoro # G123938027


product price:  $11.19
/ea

Key Features

18-8 Material Grade/Class
Overall Length
3 5/16 in
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Head Height
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60112C48-1.25-BX
Zoro #
G123938027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Head Height
5/16 in
Drive Size
3/4 in
Thread Size
1/2"-13
Minimum Thread Length
1 1/4 in
Fastener Length
3 in
Head Width
3/4 in
Wire Rope Length
3 5/16 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Material Quality Standards
ASTM A582
System of Measurement
Inch
Thread Fit
2A
Rockwell Hardness
HRB83
Thread Type
Coarse
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Drive Type
External Hex
Includes Washer
No
Includes Nut
No
Finish
Black Oxide
Thread Style
Partially Threaded
Material Grade/Class
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.