Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60112C76

  • Zoro # G223937364


product price:  $13.29
/ea

Key Features

18-8 Material Grade/Class
Drive Size
3/4 in
Overall Length
5 1/16 in
Tensile Strength
90,000 psi
Head Height
5/16 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60112C76
Zoro #
G223937364
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
5 1/16 in
Head Height
5/16 in
Thread Size
1/2"-13
Head Width
3/4 in
Fastener Length
4 3/4 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Includes Washer
No
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Material
Stainless Steel
Includes Nut
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.