Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60114C88

  • Zoro # G723938588


product price:  $9.89
/ea

Key Features

18-8 Material Grade/Class
Thread Size
1/4"-20
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Fastener Length
5 1/2 in
Head Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60114C88
Zoro #
G723938588
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
5 1/2 in
Head Width
7/16 in
Overall Length
5 21/32 in
Head Height
5/32 in
Drive Size
7/16 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Drive Type
External Hex
Includes Nut
No
Thread Fit
2A
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Material Grade/Class
18-8
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.