Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60114F80-0.75

  • Zoro # G323939305


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Made in USA*
Includes Washer
No
Minimum Thread Length
3/4 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60114F80-0.75
Zoro #
G323939305
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
3/4 in
Screw Size
1/4 in
Drive Size
7/16 in
Fastener Length
5 in
Overall Length
5 5/32 in
Head Height
5/32 in
Head Width
7/16 in
Thread Size
1/4"-28
Wire Rope Length
5 5/32 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Manufacturer Location
Made in USA*
Includes Washer
No
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Includes Nut
No
System of Measurement
Inch
Material Grade/Class
18-8
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Fine
Thread Style
Partially Threaded
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.