Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C60-1.75

  • Zoro # G923937176


product price:  $27.39
/ea

Key Features

18-8 Material Grade/Class
Manufacturer Location
Made in USA*
Screw Size
3/4 in
Material
Stainless Steel
Thread Fit
2A
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C60-1.75
Zoro #
G923937176
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/4 in
Overall Length
4 7/32 in
Fastener Length
3 3/4 in
Head Height
15/32 in
Thread Size
3/4"-10
Drive Size
1 1/8 in
Head Width
1 1/8 in
Minimum Thread Length
1 3/4 in
Wire Rope Length
4 7/32 in

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Fit
2A
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Includes Washer
No
Includes Nut
No
Thread Style
Partially Threaded
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.