Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C16

  • Zoro # G323936908


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

18-8 Material Grade/Class
Overall Length
1 15/64 in
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Screw Size
3/8 in
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60138C16
Zoro #
G323936908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 15/64 in
Screw Size
3/8 in
Thread Size
3/8"-16
Fastener Length
1 in
Head Width
9/16 in
Head Height
15/64 in
Drive Size
9/16 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Coarse
Drive Type
External Hex
Thread Fit
2A
Includes Washer
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.