Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C96-1

  • Zoro # G323937899


product price:  $14.19
/ea

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Thread Fit
2A
Thread Size
3/8"-16
Thread Type
Coarse
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C96-1
Zoro #
G323937899
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Minimum Thread Length
1 in
Drive Size
9/16 in
Head Height
15/64 in
Screw Size
3/8 in
Fastener Length
6 in
Head Width
9/16 in
Overall Length
6 15/64 in
Wire Rope Length
6 15/64 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Thread Fit
2A
Thread Type
Coarse
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Drive Type
External Hex
Includes Washer
No
Material
Stainless Steel
Thread Direction
Right Hand
Includes Nut
No
System of Measurement
Inch
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.