Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F20-0.875

  • Zoro # G123939093


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

18-8 Material Grade/Class
Overall Length
1 29/64 in
Material
Stainless Steel
Screw Size
5/16 in
Thread Size
5/16"-24
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151F20-0.875
Zoro #
G123939093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 29/64 in
Screw Size
5/16 in
Thread Size
5/16"-24
Head Width
1/2 in
Fastener Length
1 1/4 in
Minimum Thread Length
7/8 in
Head Height
13/64 in
Drive Size
1/2 in
Wire Rope Length
1 29/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Thread Type
Fine
Material Grade/Class
18-8
Thread Fit
2A
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Includes Washer
No
Material Quality Standards
ASTM A582
Drive Type
External Hex
Thread Direction
Right Hand
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.