Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F48

  • Zoro # G823938037


product price:  $9.39
/ea

Key Features

18-8 Material Grade/Class
Includes Nut
No
Drive Type
External Hex
Head Width
1/2 in
Rockwell Hardness
HRB83
Overall Length
3 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60151F48
Zoro #
G823938037
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Overall Length
3 13/64 in
Fastener Length
3 in
Drive Size
1/2 in
Thread Size
5/16"-24
Screw Size
5/16 in
Head Height
13/64 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Drive Type
External Hex
Rockwell Hardness
HRB83
Thread Type
Fine
Material
Stainless Steel
Thread Fit
2A
Includes Washer
No
System of Measurement
Inch
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.