Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72114C10-BK

  • Zoro # G523937835


product price:  $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Finish
Black Anodized
Manufacturer Location
Made in USA*
Overall Length
25/32 in
System of Measurement
Inch
Rockwell Hardness
HRB69
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72114C10-BK
Zoro #
G523937835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25/32 in
Screw Size
3/8 in
Drive Size
7/16 in
Head Width
7/16 in
Fastener Length
5/8 in
Thread Size
1/4"-20
Head Height
5/32 in

Details

Item
Hex Head Cap Screw
Finish
Black Anodized
Manufacturer Location
Made in USA*
System of Measurement
Inch
Rockwell Hardness
HRB69
Material Grade/Class
2011: 2024-T3/T4
Thread Fit
2A
Tensile Strength
60,000 psi
Includes Nut
No
Includes Washer
No
Material
Aluminum
Drive Type
External Hex
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.