Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C192-1.75

  • Zoro # G423938093


product price:  $47.39
/ea

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Material Quality Standards
ASTM A582
Includes Washer
No
Head Width
15/16 in
Drive Size
15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C192-1.75
Zoro #
G423938093
UPC #
-
Country of Origin
United States

Dimensions

Head Width
15/16 in
Drive Size
15/16 in
Minimum Thread Length
1 3/4 in
Head Height
25/64 in
Overall Length
12 25/64 in
Screw Size
5/8 in
Fastener Length
12 in
Thread Size
5/8"-11
Wire Rope Length
12 25/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
ASTM A582
Includes Washer
No
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Material
Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Includes Nut
No
Thread Direction
Right Hand
Thread Fit
2A
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.