Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C208-1.75

  • Zoro # G623938565


product price:  $50.69
/ea

Key Features

18-8 Material Grade/Class
Drive Size
15/16 in
Thread Type
Coarse
Includes Washer
No
Overall Length
13 25/64 in
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60158C208-1.75
Zoro #
G623938565
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
15/16 in
Overall Length
13 25/64 in
Thread Size
5/8"-11
Minimum Thread Length
1 3/4 in
Head Width
15/16 in
Screw Size
5/8 in
Fastener Length
13 in
Head Height
25/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Thread Type
Coarse
Includes Washer
No
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 13 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.