Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C20

  • Zoro # G223937944


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Head Height
25/64 in
Thread Style
Fully Threaded
Head Width
15/16 in
Screw Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60158C20
Zoro #
G223937944
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Head Width
15/16 in
Screw Size
5/8 in
Fastener Length
1 1/4 in
Drive Size
15/16 in
Overall Length
1 41/64 in
Thread Size
5/8"-11

Details

Item
Hex Head Cap Screw
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Thread Style
Fully Threaded
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Includes Washer
No
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Thread Fit
2A
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.