Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK18
Mfr # HCI510008500-018P
Zoro # G923560053
product price:Â
$
177.69
/pk of 18, $9.87/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Width
1 1/2 in
System of Measurement
Inch
Thread Style
Partially Threaded
Minimum Thread Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI510008500-018P
- Zoro #
- G923560053
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Fastener Length
- 8 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Material
- Steel
- Includes Washer
- No
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.