Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C224-1.75

  • Zoro # G323938971


product price:  $54.09
/ea

Key Features

18-8 Material Grade/Class
Includes Washer
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Thread Fit
2A
Head Width
15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C224-1.75
Zoro #
G323938971
UPC #
-
Country of Origin
United States

Dimensions

Head Width
15/16 in
Head Height
25/64 in
Screw Size
5/8 in
Minimum Thread Length
1 3/4 in
Overall Length
14 25/64 in
Drive Size
15/16 in
Fastener Length
14 in
Thread Size
5/8"-11
Wire Rope Length
14 25/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Thread Fit
2A
Includes Nut
No
Thread Style
Partially Threaded
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Thread Type
Coarse
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.