Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60171F32-1.125

  • Zoro # G623939128


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Head Height
9/32 in
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Head Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60171F32-1.125
Zoro #
G623939128
UPC #
-
Country of Origin
United States

Dimensions

Head Height
9/32 in
Head Width
5/8 in
Fastener Length
2 in
Thread Size
7/16"-20
Screw Size
7/16 in
Overall Length
2 9/32 in
Minimum Thread Length
1 1/8 in
Drive Size
5/8 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Drive Type
External Hex
Material Grade/Class
18-8
Thread Type
Fine
Tensile Strength
90,000 psi
Includes Nut
No
Includes Washer
No
Thread Fit
2A
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.