Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60191F40-1.375

  • Zoro # G423938543


product price:  $12.29
/ea

Key Features

18-8 Material Grade/Class
Head Width
13/16 in
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60191F40-1.375
Zoro #
G423938543
UPC #
-
Country of Origin
United States

Dimensions

Head Width
13/16 in
Thread Size
9/16"-18
Head Height
23/64 in
Drive Size
13/16 in
Screw Size
9/16 in
Fastener Length
2 1/2 in
Overall Length
2 55/64 in
Minimum Thread Length
1 3/8 in
Wire Rope Length
2 55/64 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Drive Type
External Hex
Thread Type
Fine
System of Measurement
Inch
Material Quality Standards
ASTM A582
Includes Washer
No
Rockwell Hardness
HRB83
Includes Nut
No
Material Grade/Class
18-8
Material
Stainless Steel
Thread Fit
2A
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.