Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M22C110-50

  • Zoro # G423939281


product price:  $53.09
/ea

Key Features

18-8 Material Grade/Class
System of Measurement
Metric
Fastener Length
110 mm
Drive Size
32 mm
Thread Style
Partially Threaded
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M22C110-50
Zoro #
G423939281
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
110 mm
Drive Size
32 mm
Head Height
14 mm
Minimum Thread Length
50 mm
Thread Size
M22x2.50
Head Width
32 mm
Overall Length
124 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Dimensional Standards
DIN 931
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
Thread Type
Coarse
Includes Nut
No
Drive Type
External Hex
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Includes Washer
No
Manufacturer Location
Made in USA*
Thread Fit
6g
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 110 mm, Head Height 14 mm, Head Width 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.