Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M22C180-56

  • Zoro # G523937828


product price:  $115.69
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Overall Length
194 mm
Material Quality Standards
ASTM A582
Material
Stainless Steel
Includes Washer
No
Head Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M22C180-56
Zoro #
G523937828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
194 mm
Head Width
32 mm
Thread Size
M22x2.50
Drive Size
32 mm
Fastener Length
180 mm
Minimum Thread Length
56 mm
Head Height
14 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Material
Stainless Steel
Includes Washer
No
System of Measurement
Metric
Tensile Strength
90,000 psi
Includes Nut
No
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Drive Type
External Hex
Thread Type
Coarse
Thread Style
Partially Threaded
Material Grade/Class
18-8
Thread Direction
Right Hand
Thread Fit
6g
Dimensional Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 180 mm, Head Height 14 mm, Head Width 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.