Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M24C140

  • Zoro # G423937133


product price:  $257.09
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Head Width
15 mm
Dimensional Standards
DIN 933
Material
Stainless Steel
Includes Nut
No
Fastener Length
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M24C140
Zoro #
G423937133
UPC #
-
Country of Origin
United States

Dimensions

Head Width
15 mm
Fastener Length
140 mm
Head Height
15 mm
Thread Size
M24x3.00
Overall Length
155 mm

Details

Item
Hex Head Cap Screw
Dimensional Standards
DIN 933
Material
Stainless Steel
Includes Nut
No
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Thread Fit
6g
Thread Style
Fully Threaded
System of Measurement
Metric
Includes Washer
No
Thread Direction
Right Hand
Drive Type
External Hex
Material Grade/Class
18-8
Rockwell Hardness
HRB83
Thread Type
Coarse
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 140 mm, Head Height 15 mm, Head Width 15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.