Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M24C200-60

  • Zoro # G723937543


product price:  $528.89
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
System of Measurement
Metric
Drive Type
External Hex
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Thread Size
M24x3.00
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M24C200-60
Zoro #
G723937543
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24x3.00
Head Width
36 mm
Head Height
15 mm
Minimum Thread Length
60 mm
Fastener Length
200 mm
Overall Length
215 mm
Drive Size
36 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric
Drive Type
External Hex
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Includes Nut
No
Material Grade/Class
18-8
Dimensional Standards
DIN 931
Includes Washer
No
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Type
Coarse
Thread Fit
6g
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 200 mm, Head Height 15 mm, Head Width 36 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.