Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M4C45

  • Zoro # G623937377


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

18-8 Material Grade/Class
Includes Washer
No
Fastener Length
45 mm
Material Quality Standards
ASTM A582
Head Height
2.8 mm
Thread Fit
6g
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M4C45
Zoro #
G623937377
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
45 mm
Head Height
2.8 mm
Drive Size
7 mm
Thread Size
M4x0.70
Head Width
7 mm
Overall Length
47.8 mm

Details

Item
Hex Head Cap Screw
Includes Washer
No
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Thread Fit
6g
Includes Nut
No
System of Measurement
Metric
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Thread Type
Coarse
Drive Type
External Hex
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Dimensional Standards
DIN 933
Thread Direction
Right Hand
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 2.8 mm, Head Width 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.