Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M5C60-16

  • Zoro # G123937655


product price:  $16.79
/ea

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Thread Style
Partially Threaded
Head Height
3.5 mm
Material
Stainless Steel
Minimum Thread Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M5C60-16
Zoro #
G123937655
UPC #
-
Country of Origin
United States

Dimensions

Head Height
3.5 mm
Minimum Thread Length
16 mm
Thread Size
M5x0.80
Drive Size
8 mm
Fastener Length
60 mm
Head Width
8 mm
Overall Length
63.5 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Thread Style
Partially Threaded
Material
Stainless Steel
System of Measurement
Metric
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Dimensional Standards
DIN 931
Includes Washer
No
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Drive Type
External Hex
Thread Fit
6g
Material Grade/Class
18-8
Includes Nut
No
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 3.5 mm, Head Width 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.