Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M8C120-22

  • Zoro # G923938272


product price:  $27.59
/ea

Key Features

18-8 Material Grade/Class
Drive Size
13 mm
Rockwell Hardness
HRB83
Overall Length
125.3 mm
Material Quality Standards
ASTM A582
Head Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M8C120-22
Zoro #
G923938272
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13 mm
Overall Length
125.3 mm
Head Height
5.3 mm
Head Width
13 mm
Fastener Length
120 mm
Minimum Thread Length
22 mm
Thread Size
M8x1.25

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Includes Washer
No
Includes Nut
No
Dimensional Standards
DIN 931
Thread Fit
6g
Material
Stainless Steel
System of Measurement
Metric
Drive Type
External Hex
Thread Direction
Right Hand
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 120 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.