Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M8C130-28

  • Zoro # G823937511


product price:  $30.89
/ea

Key Features

18-8 Material Grade/Class
Head Width
13 mm
Material Quality Standards
ASTM A582
Drive Size
13 mm
Dimensional Standards
DIN 931
Includes Nut
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M8C130-28
Zoro #
G823937511
UPC #
-
Country of Origin
United States

Dimensions

Head Width
13 mm
Drive Size
13 mm
Minimum Thread Length
28 mm
Fastener Length
130 mm
Overall Length
135.3 mm
Thread Size
M8x1.25
Head Height
5.3 mm

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Dimensional Standards
DIN 931
Includes Nut
No
Includes Washer
No
System of Measurement
Metric
Drive Type
External Hex
Thread Fit
6g
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.