Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M8F30

  • Zoro # G023938158


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

18-8 Material Grade/Class
Thread Size
M8x1.00
Drive Type
External Hex
Material
Stainless Steel
Drive Size
13 mm
Includes Nut
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M8F30
Zoro #
G023938158
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.00
Drive Size
13 mm
Head Width
13 mm
Overall Length
35.3 mm
Fastener Length
30 mm
Head Height
5.3 mm

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material
Stainless Steel
Includes Nut
No
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Thread Fit
6g
System of Measurement
Metric
Thread Type
Fine
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Dimensional Standards
DIN 961, ISO 8676
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.