Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60112C28-1.25

  • Zoro # G823938648


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Width
3/4 in
Includes Nut
No
Fastener Length
1 3/4 in
Material Quality Standards
ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60112C28-1.25
Zoro #
G823938648
UPC #
-
Country of Origin
United States

Dimensions

Head Width
3/4 in
Fastener Length
1 3/4 in
Overall Length
2 1/16 in
Head Height
5/16 in
Thread Size
1/2"-13
Drive Size
3/4 in
Minimum Thread Length
1 1/4 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Material Quality Standards
ASTM A582
Includes Washer
No
Thread Style
Partially Threaded
Drive Type
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Thread Fit
2A
Rockwell Hardness
HRB83
Tensile Strength
90,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.