18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X90
- Zoro # G723941663
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Overall Length
106 mm
Head Type
Knurled
Shoulder Diameter
13 mm
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X90
- Zoro #
- G723941663
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Precision Screw
- Yes
- Finish
- Passivated
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 106 mm
- Shoulder Diameter
- 13 mm
- Shoulder Length
- 90 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M10x1.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Head Height
- 10 mm
- Minimum Thread Length
- 16 mm
- Head Diameter
- 19 mm
- Length
- 106 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.