Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X55
- Zoro # G023941288
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
30 mm
Thread Size
M16x2.00
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
14 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X55
- Zoro #
- G023941288
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Shear Strength
- 45,000 psi
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Head Texture
- Knurled
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 30 mm
- Thread Size
- M16x2.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 14 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 22 mm
- Shoulder Length
- 55 mm
- Shoulder Diameter
- 20 mm
- Overall Length
- 77 mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.