Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M45X60
  • Zoro # G923941364

product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B83
Drive Type
Internal Hex
Overall Length
100 mm
Precision Screw
Yes
Shoulder Diameter
45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M45X60
Zoro #
G923941364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Shoulder Diameter
45 mm
Head Diameter
60 mm
Head Height
28 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Minimum Thread Length
40 mm
Shoulder Length
60 mm
Thread Size
M42x4.50
Length
100 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Drive Type
Internal Hex
Precision Screw
Yes
Material
Stainless Steel
Head Texture
Knurled
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Finish
Passivated
Head Type
Knurled
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Shear Strength
45,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.