18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M4X7
  • Zoro # G123940433
product price: 
$
4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Overall Length
11.5 mm
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
6 mm
Material Grade/Class
18-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M4X7
Zoro #
G123940433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
6 mm
Minimum Thread Length
4.5 mm
Shoulder Length
7 mm
Shoulder Diameter
4 mm
Thread Size
M3x0.50
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Height
3 mm
Length
11.5 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Shear Strength
45,000 psi
Precision Screw
Yes
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
Head Type
Knurled
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Finish
Passivated
Head Texture
Knurled
Material
Stainless Steel
Rockwell Hardness
B83
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews