18-8 Standard Fit Shoulder Screw
- Mfr # STR601M5.5X4
- Zoro # G523942051
product price:Â
$
19.79
/ea
Key Features
Thread Size
M4x0.70
Head Texture
Knurled
Material Grade/Class
18-8
Drive Type
Internal Hex
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M5.5X4
- Zoro #
- G523942051
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 5.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Overall Length
- 9 mm
- Shoulder Length
- 4 mm
- Minimum Thread Length
- 5 mm
- Head Diameter
- 10 mm
- Length
- 9 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.