Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M16X20
- Zoro # G623940391
product price:Â
$
47.79
/ea
Key Features
Rockwell Hardness
B91, C32
Head Type
Knurled
Material Grade/Class
4140
Shoulder Diameter
16 mm
Overall Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M16X20
- Zoro #
- G623940391
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B91, C32
- Head Type
- Knurled
- Material Grade/Class
- 4140
- Precision Screw
- Yes
- Tensile Strength
- 140,000 psi
- Color
- Black
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Shear Strength
- 70,000 psi
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 20 mm
- Shoulder Diameter
- 16 mm
- Overall Length
- 38 mm
- Head Height
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Minimum Thread Length
- 18 mm
- Head Diameter
- 24 mm
- Thread Size
- M12x1.75
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.