18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M9X50
  • Zoro # G723940956
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal Hex
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Texture
Knurled
Minimum Thread Length
13 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M9X50
Zoro #
G723940956
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
13 mm
Thread Size
M8x1.25
Shoulder Diameter
9 mm
Shoulder Length
50 mm
Head Height
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
63 mm
Head Diameter
14 mm
Length
63 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Precision Screw
Yes
Finish
Passivated
Shear Strength
45,000 psi
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews