Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M8X10
- Zoro # G423940799
product price:Â
$
10.49
/ea
Key Features
Thread Size
M6x1.00
System of Measurement
Metric
Precision Screw
Yes
Rockwell Hardness
B91, C32
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M8X10
- Zoro #
- G423940799
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Minimum Yield Strength
- 85,000 psi
- Head Texture
- Knurled
- Finish
- Black Oxide
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M6x1.00
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 13 mm
- Head Height
- 5.5 mm
- Overall Length
- 21 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 11 mm
- Length
- 21 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.