Zoro Homepage

1/8" FNPT Galvanized Union

  • Mfr # 1LBR7

  • Zoro # G3130784


product price: $36.59
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBR7
Zoro #
G3130784
UPC #
190735931547
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASME B16.39, ASTM A-197, ASTM A47
Max. Pressure
600 psi @ 150 Degrees F WOG
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 300
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Seal
No
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Class
Class 300
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
600 psi @ 150 Degrees F
Fitting Side B Gender
Female

Description

Union, Malleable Iron, Galvanized, Class Class 300, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 600 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.