Shop ZORO SELECT
See all product information
Create Account
18 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Triple Wall, 90 ECT
- Mfr # 852DA9
- Zoro # G015226898
product price:Â
$
29.95
/ea
Sold in multiples of 5 for
$149.75
Key Features
Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Wall Type
Triple Wall
Maximum Load Capacity
280 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852DA9
- Zoro #
- G015226898
- UPC #
- 841436007177
- Country of Origin
- United States
Dimensions
- Inside Length
- 18 in
- Inside Width
- 18 in
- Inside Height
- 18 in
- Inside LxWxH
- 18x18x18
- Outside Length
- 18 in
- Wall Thickness
- 1/2 in
- Outside Width
- 18 in
- Outside Height
- 18 in
Details
- Item
- Shipping Box
- Wall Type
- Triple Wall
- Maximum Load Capacity
- 280 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 90 ECT
- Closure Style
- RSC
- Fluting Profile
- A-A-C Flute
- Moving Box Type
- Heavy Duty
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Triple Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, 90 ECT, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 18 in, Not Applicable Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile A-A-C Flute, Maximum Load Capacity 120 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 17-19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.