1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-180

  • Zoro # G2890745


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1/8 in
Wall Thickness
0.049"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-180
Zoro #
G2890745
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/8 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.027 in
Outside Dia.
1/8"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Inside Dia.
0.027"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
316 Stainless Steel
Item
Tubing
Type
Welded
Temp. Range
-325 Degrees to 1500 Degrees F
Max. Pressure
12014 psi @ 72 Degrees F
Standards
ASTM 269
System of Measurement
Inch
Maximum Operating Temperature
1,500 Degrees F
Cleaned and Capped
No
Resistance Properties
Corrosion Resistant, Pitting Resistant
Temper
Annealed
Material
316 Stainless Steel
Fabrication
Welded
Minimum Operating Temperature
-325 Degrees F
Maximum Operating Pressure
12,014 psi @ 72 Degrees F
Tube Form
Straight
Material Grade
316

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.027 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 12,014 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.