Shop All Plastic Bags
Zoro Select
18" x 1075 ft. Poly Tubing, 4 mil, Clear
Mfr # 5CRE0
Zoro # G5649271
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Product Information
- Brand Zoro Select
- MFR # 5CRE0
- Zoro # G5649271
- UPC # 654866019531
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 1075 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 18" x 1075 ft. |
Roll Dia. | 12 in |
Roll Length | 1,075 ft |
Core Diameter | 3 in |
Details
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 18 in, FDA Compliant Yes, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- Zoro Select Shipping & Packing Bags