Shop All Plastic Bags
Zoro Select
18" x 12" Open Poly Bags, 4 mil, Clear
Mfr # 4DKY3
Zoro # G1442567
product price: $74.89
/pk 500, $0.15/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 18"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Product Information
- Brand Zoro Select
- MFR # 4DKY3
- Zoro # G1442567
- UPC # 654866005220
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 18" |
Depth | 0 |
Size | 18" x 12" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 12 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corrugated Transfer File Record Storage Box With Lid, 15x12x10 (336246)
- NATIONAL CHECKING 3.5"x5.63" 2 Part Carbon White 11 Line Salesbook 100 Checks, PK50 (12A)
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 92" x 60" Mattress Bags, 2 mil, Clear (4NZF8)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- Zoro Select Shipping & Packing Bags