Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 2" Black Pipe Nipple Sch 40 PK25

  • Mfr # 580-020P25GR

  • Zoro # G0352357


product price: $25.99
/pk 25, $1.04/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-020P25GR
Zoro #
G0352357
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
2 in
Outside Dia.
25/64 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Overall Length
2 in
Nominal Pipe Size
1/8 in
Outside Diameter
25/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 400 Degrees F
Seamless/Welded
Welded
Standards
ANSI/ASME B1.20.1
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP
Metal Detectable
Yes
Item
Black Pipe Nipple
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi
Maximum Operating Pressure
150 psi @ 400 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Schedule
Schedule 40
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Finish/Coating
Black
Side B Thread Type
NPT
Side B Gender
Male
Manufacture Location
Globally Sourced
Thread Type
NPT
Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 150 psi @ 400 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.