Zoro Homepage

1/8" x 6 ft. Non-Threaded Red Brass Pipe Sch 40

  • Mfr # 460-720LS

  • Zoro # G2707713


product price: $40.79
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-720LS
Zoro #
G2707713
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
6 ft
Outside Dia.
13/32 in
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Overall Length
6 ft
Nominal Pipe Size
1/8 in
Wall Thickness
0.062 in
Inside Diameter
1/8 in
Outside Diameter
13/32 in
Thread Size
27"

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.