This item is Discontinued.

Zoro Select 1/8" x 8" Black Pipe Nipple Sch 40 PK25 580-080P25GR

1/8" x 8" Black Pipe Nipple Sch 40 PK25 (Discontinued)

  • Mfr # 580-080P25GR
  • Zoro # G9178321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580-080P25GR
Zoro #
G9178321
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
8 in
Wall Thickness
0.063 in
Pipe Size (Fittings)
1/8"
Outside Dia.
3/8 in
Inside Dia.
1/4 in
Pipe Size (Nominal)
1/8"
Overall Length
8 in
Outside Diameter
3/8 in
Nominal Pipe Size
1/8 in
Inside Diameter
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2702 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
2702 PSI @ 650 Degrees F
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Item
Black Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Maximum Operating Pressure
2702 psi @ 650 Degrees F
Side A Connection Type
Threaded
Threading
NPT
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Connection Type
Male NPT x Male NPT
Material
Steel
Maximum Steam Pressure
2702 psi @ 650 Degrees F
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Manufacture Location
Globally Sourced
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
NPT
Schedule
Schedule 40
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Pressure Level
Low Pressure (100-299 psi)
Finish/Coating
Black
Pipe Material
Black Steel

Description

Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2702 psi @ 650 Degrees F, Maximum Steam Pressure 2702 psi @ 650 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.